Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1/2", .562-.625, Mesh
Mfr # RSR-45110-E
Zoro # G7200352
product price: $38.19
/ea
Sold in multiples of 2 for $76.38
$76.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- E Dimension (in) 1.03
- Inside Body Diameter / Body Bore 0.595
- Maximum Operating Temperature (F) 250
- Conduit Size 44928
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45110-E
- Zoro # G7200352
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 1.03 |
Inside Body Diameter / Body Bore | 0.595 |
Conduit Size | 44928 |
Thread Size | 44928 |
B Dimension (in) | 0.56 |
A Dimension (in) | 0.58 |
D Dimension (in) | 2.39 |
F Dimension (in) | 1.26 |
C Dimension (in) | 1.88 |
Maximum Knock Out Size (in) | 0.906 |
Form Size | 2 |
Description
Cord Grip,45 deg.,1/2 In.,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 3-2/10A, 600V AC, Nonindicating (TRS3-2/10R)
- POWER FIRST Compression Connector, RG6 RTQ, PK50 (4PCZ5)
- ESSENTRA COMPONENTS Heavy Duty Nylon Cable Clamps- 1", Black, PK 500 (CT-NCC-100-500-BK)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1008FG)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- REMKE Cord Grip, Alum, 1/2" NPT, .438-.500 (RSR-108)
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688 (RSR-211)
- Remke Strain Relief Grips