Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1/2", .500-.562, Mesh
Mfr # RSR-45109-E
Zoro # G7200431
Sold in multiples of 2 for $70.78
$70.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Thread Size 44928
- C Dimension (in) 1.88
- Thread Type NPT
- E Dimension (in) 1.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-45109-E
- Zoro # G7200431
- UPC # 00078541114159
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 44928 |
C Dimension (in) | 1.88 |
E Dimension (in) | 1.03 |
A Dimension (in) | 0.58 |
Conduit Size | 44928 |
Form Size | 2 |
B Dimension (in) | 0.56 |
D Dimension (in) | 2.39 |
Inside Body Diameter / Body Bore | 0.595 |
F Dimension (in) | 1.26 |
Maximum Knock Out Size (in) | 0.906 |
Description
Cord Grip,45 deg.,1/2 In.,.500-.562,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Blue (HS363-S10-BLUE)
- NVENT HOFFMAN Hinged-Cover, Type 1, 18.00x12.00x6.00, (AHE18X12X6)
- OMRON Proximity Sensor, Capacitive, 12mm, NO (E2K-X4MY1)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- REMKE Cord Grip, Alum, 2", 1.812-1.938, Size 7 (RSR-6731)
- REMKE Cord Grip, Alum, 2" NPT, 2.312-2.438, Mesh (RSR-6739-E)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- Remke Strain Relief Grips