Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1/2", .438-.500, Mesh
Mfr # RSR-45108-E
Zoro # G7200361
product price: $35.39
/ea
Sold in multiples of 2 for $70.78
$70.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- UL Specification E53599
- Hazardous Class/Division Class 1, Div 2"
- Maximum Knock Out Size (in) 0.906
- C Dimension (in) 1.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45108-E
- Zoro # G7200361
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Maximum Knock Out Size (in) | 0.906 |
C Dimension (in) | 1.88 |
D Dimension (in) | 2.39 |
B Dimension (in) | 0.56 |
Inside Body Diameter / Body Bore | 0.595 |
A Dimension (in) | 0.58 |
Conduit Size | 44928 |
Thread Size | 44928 |
E Dimension (in) | 1.03 |
Form Size | 2 |
F Dimension (in) | 1.26 |
Description
Cord Grip,45 deg.,1/2 In.,.438-.500,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Apc Replacement Battery Cartridge #161 (APCRBC161)
- LEVITON GFI Receptacle (GFNT1-W)
- HARTING Han D 40 Pos. F Insert Crimp (09210403101)
- RACO RGD/IMC COMPR CONNECTOR 3/4" STEEL (1803)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-106-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Support Grip, Closed Mesh, Double, .75-.99 (2201-003R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- Remke Strain Relief Grips