Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1/2", .375-.438, Mesh
Mfr # RSR-45107-E
Zoro # G7200343
product price: $35.39
/ea
Sold in multiples of 2 for $70.78
$70.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Minimum Operating Temperature (C) -40
- C Dimension (in) 1.88
- Form Size 2
- Inside Body Diameter / Body Bore 0.595
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45107-E
- Zoro # G7200343
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 1.88 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.595 |
A Dimension (in) | 0.58 |
E Dimension (in) | 1.03 |
F Dimension (in) | 1.26 |
D Dimension (in) | 2.39 |
B Dimension (in) | 0.56 |
Thread Size | 44928 |
Conduit Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
Description
Cord Grip,45 deg.,1/2 In.,.375-.438,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PAC120)
- 3M One Hole Lug Connector, 300 kcmil, PK10 (31053)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRX75-A)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-106)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-1004)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Size 5 (RSR-518)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Size 6 (RSR-5625)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- Remke Strain Relief Grips