Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1/2", .312-.375, Mesh
Mfr # RSR-45106-E
Zoro # G7200328
product price: $38.89
/ea
Sold in multiples of 2 for $77.78
$77.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Minimum Operating Temperature (C) -40
- Connector Material Aluminum
- Max Cable Range over Jacket (in) 0.375
- F Dimension (in) 1.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45106-E
- Zoro # G7200328
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
F Dimension (in) | 1.26 |
C Dimension (in) | 1.88 |
Conduit Size | 44928 |
Thread Size | 44928 |
D Dimension (in) | 2.39 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.58 |
B Dimension (in) | 0.56 |
Inside Body Diameter / Body Bore | 0.595 |
E Dimension (in) | 1.03 |
Form Size | 2 |
Description
Cord Grip,45 deg.,1/2 In.,.312-.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 3" To 2-1/2", Steel (1169)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL102)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (24EP05)
- EATON Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground, 60kA (AGPH12010)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, ISO, M40, .875-1.00, Mesh (RSM-40416-E)
- REMKE Cord Grip, Nylon, 1/2", .500-.562, Mesh (RSP-9109-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- Remke Cord Grips