Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1/2", .188-.250, Mesh
Mfr # RSR-45104-E
Zoro # G7200300
product price: $35.39
/ea
Sold in multiples of 2 for $70.78
$70.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Conduit Size 44928
- Maximum Operating Temperature (F) 250
- Bushing Holes 1
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45104-E
- Zoro # G7200300
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Conduit Size | 44928 |
C Dimension (in) | 1.88 |
D Dimension (in) | 2.39 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.58 |
B Dimension (in) | 0.56 |
Form Size | 2 |
Inside Body Diameter / Body Bore | 0.595 |
Thread Size | 44928 |
F Dimension (in) | 1.26 |
E Dimension (in) | 1.03 |
Description
Cord Grip,45 deg.,1/2 In.,.188-.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 60 Watt Series / 24 VDC / 2.50 Amps Industrial Slim Single Output DIN Rail Power Supply (HDR-60-24)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 175A, 250V AC, Non-Indicating (TR175R)
- NVENT HOFFMAN Closure Plate, Steel, 12in. H x 12in. L (F1212GCPNK)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- Remke Cord Grips