Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1", .875-1.00, Mesh
Mfr # RSR-45316-E
Zoro # G7200617
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- E Dimension (in) 1.44
- Form Size 4
- C Dimension (in) 2.41
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45316-E
- Zoro # G7200617
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 1.44 |
Form Size | 4 |
C Dimension (in) | 2.41 |
Conduit Size | 1 |
Inside Body Diameter / Body Bore | 1.26 |
F Dimension (in) | 1.74 |
Maximum Knock Out Size (in) | 1.406 |
Thread Size | 1 |
A Dimension (in) | 0.99 |
B Dimension (in) | 0.63 |
D Dimension (in) | 3.13 |
Description
Cord Grip,45 deg.,1 In.,.875-1.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Connector, 1/2 In, Straight (TCF050-27AL)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Locking Plug (2661)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- Remke Strain Relief Grips