Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1", .688-.812, Mesh
Mfr # RSR-45313-E
Zoro # G7200440
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- B Dimension (in) 0.63
- Maximum Knock Out Size (in) 1.406
- E Dimension (in) 1.44
- D Dimension (in) 3.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45313-E
- Zoro # G7200440
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 0.63 |
Maximum Knock Out Size (in) | 1.406 |
E Dimension (in) | 1.44 |
D Dimension (in) | 3.13 |
A Dimension (in) | 0.99 |
F Dimension (in) | 1.74 |
Inside Body Diameter / Body Bore | 1.26 |
Thread Size | 1 |
C Dimension (in) | 2.41 |
Form Size | 4 |
Conduit Size | 1 |
Description
Cord Grip,45 deg.,1 In.,.688-.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) GFCI Openings, Standard Size, Stainless Steel (SS264)
- KMC Cable Clamp, 2-1/2" dia., 1/2" W, PK5 (COL4009Z1)
- HUBBELL PREMISE WIRING Grounding Busbar, TMGB, Copper (HBBB14416H)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Cord Grip, PG13.5 Thrd, .375-.438, Mesh (RPG-13107-E)
- Remke Cord Grips