Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1", .625-.750, Mesh
Mfr # RSR-45312-E
Zoro # G7200337
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- CSA Specification 28985
- A Dimension (in) 0.99
- Connector Material Aluminum
- Maximum Operating Temperature (F) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-45312-E
- Zoro # G7200337
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.99 |
C Dimension (in) | 2.41 |
Conduit Size | 1 |
F Dimension (in) | 1.74 |
D Dimension (in) | 3.13 |
E Dimension (in) | 1.44 |
Thread Size | 1 |
B Dimension (in) | 0.63 |
Maximum Knock Out Size (in) | 1.406 |
Form Size | 4 |
Inside Body Diameter / Body Bore | 1.26 |
Description
Cord Grip,45 deg.,1 In.,.625-.750,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0608G)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12, 13, Screw On (B060404SC)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC2DU)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- REMKE Cord Grip, Alum, 4" NPT, 3.690-3.855, Mesh (RSR-1252-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-316-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 3" NPT, 3.00-3.25, Mesh (RSR-904-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- Remke Cord Grips