Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1", .568-.688, Mesh
Mfr # RSR-45311-E
Zoro # G7200413
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Thread Type NPT
- Thread Size 1
- Maximum Operating Temperature (C) 121
- Max Cable Range over Jacket (in) 0.688
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45311-E
- Zoro # G7200413
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 1 |
Conduit Size | 1 |
E Dimension (in) | 1.44 |
D Dimension (in) | 3.13 |
A Dimension (in) | 0.99 |
C Dimension (in) | 2.41 |
Maximum Knock Out Size (in) | 1.406 |
Inside Body Diameter / Body Bore | 1.26 |
B Dimension (in) | 0.63 |
F Dimension (in) | 1.74 |
Form Size | 4 |
Description
Cord Grip,45 deg.,1 In.,.568-.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 15A TR GFCI Outlet Receptacle, White, PK 3 (GLS-15ATR-WH-03)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 1-Pole (EDS175-F1)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-110F)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- REMKE Cord Grip, Alum, 1/2" NPT, .568-.688 (RSR-1211)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- Remke Strain Relief Grips