Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1", .562-.625, Mesh
Mfr # RSR-45310-E
Zoro # G7200623
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- A Dimension (in) 0.99
- CSA Specification 28985
- UL Specification E53599
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45310-E
- Zoro # G7200623
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 0.99 |
Form Size | 4 |
Maximum Knock Out Size (in) | 1.406 |
E Dimension (in) | 1.44 |
Thread Size | 1 |
F Dimension (in) | 1.74 |
Inside Body Diameter / Body Bore | 1.26 |
Conduit Size | 1 |
D Dimension (in) | 3.13 |
C Dimension (in) | 2.41 |
B Dimension (in) | 0.63 |
Description
Cord Grip,45 deg.,1 In.,.562-.625,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA4830)
- HALEX Duplex Connector, 3/8 in, Zinc (21580)
- RIP-TIE Strap, Adhesive Back, White, PK50, 1x2" (C-02-050-W)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-AC110/120(S))
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Blue, 50PK (SR-8P8C-BL)
- Remke Cord Grips