Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1-1/4", .875-1.00, Mesh
Mfr # RSR-45416-E
Zoro # G7200650
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Thread Type NPT
- Maximum Operating Temperature (C) 121
- F Dimension (in) 2.47
- C Dimension (in) 3.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45416-E
- Zoro # G7200650
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
F Dimension (in) | 2.47 |
C Dimension (in) | 3.19 |
Inside Body Diameter / Body Bore | 1.32 |
Conduit Size | 1.25 |
B Dimension (in) | 0.69 |
D Dimension (in) | 4.41 |
A Dimension (in) | 1.28 |
Form Size | 5 |
Thread Size | 1.25 |
Maximum Knock Out Size (in) | 1.766 |
E Dimension (in) | 2.13 |
Description
Cord Grip,45 deg.,1-1/4 In.,.875-1.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 16.02 in H, 14 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A16148PHC)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- GARDNER BENDER Wire Connector, 6 to 14 AWG, Gray, PK250 (13-2H2)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- Remke Cord Grips