Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1-1/4", 1.00-1.125, Mesh
Mfr # RSR-45418-E
Zoro # G7200529
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Form Size 5
- Cable Range 1.00 - 1.125
- Inside Body Diameter / Body Bore 1.32
- Minimum Operating Temperature (C) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-45418-E
- Zoro # G7200529
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 5 |
Inside Body Diameter / Body Bore | 1.32 |
Maximum Knock Out Size (in) | 1.766 |
Thread Size | 1.25 |
C Dimension (in) | 3.19 |
F Dimension (in) | 2.47 |
B Dimension (in) | 0.69 |
Conduit Size | 1.25 |
D Dimension (in) | 4.41 |
A Dimension (in) | 1.28 |
E Dimension (in) | 2.13 |
Description
Cord Grip,45 deg.,1-1/4 In.,1.00-1.125,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets (SL-8906)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404)
- NVENT HOFFMAN Cross Fitting, 6.00x6.00, Fiberglass (F66WCFG)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC240VAC10A (CAD32U7)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- REMKE Cord Grip, Nylon, 3/4", .625-.750, Mesh (RSP-212-E)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- Remke Cord Grips