Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1-1/2", .875-1.00, Mesh
Mfr # RSR-45516-E
Zoro # G7200562
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- A Dimension (in) 1.4
- Max Cable Range over Jacket (in) 1
- Thread Size 1.5
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSR-45516-E
- Zoro # G7200562
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 1.4 |
Thread Size | 1.5 |
Maximum Knock Out Size (in) | 2.016 |
B Dimension (in) | 0.69 |
D Dimension (in) | 4.41 |
E Dimension (in) | 2.13 |
Form Size | 5 |
Inside Body Diameter / Body Bore | 1.505 |
Conduit Size | 1.5 |
F Dimension (in) | 2.47 |
C Dimension (in) | 3.19 |
Description
Cord Grip,45 deg.,1-1/2 In.,.875-1.00,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ22)
- TRIPP LITE Power Cord, HD, C19 to C20, 20A, 12AWG, 6ft (P036-006)
- VITEK Twist Connector, F Connection, PK10 (VT-F-TWST10)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM BI 11MM, PUR 3X0.75 black UL/CSA, drag ch 3m (7000-11021-6360300)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.312-1.437, Mesh (RSR-623-E)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- Remke Strain Relief Grips