Shop All Strain Relief Grips
Remke
Cord Grip, 45 deg., 1-1/2", 1.00-1.125, Mesh
Mfr # RSR-45518-E
Zoro # G7200571
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- F Dimension (in) 2.47
- Maximum Operating Temperature (F) 250
- Hazardous Class/Division Class 1, Div 2"
- A Dimension (in) 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45518-E
- Zoro # G7200571
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
F Dimension (in) | 2.47 |
A Dimension (in) | 1.4 |
E Dimension (in) | 2.13 |
Form Size | 5 |
C Dimension (in) | 3.19 |
Inside Body Diameter / Body Bore | 1.505 |
B Dimension (in) | 0.69 |
D Dimension (in) | 4.41 |
Conduit Size | 1.5 |
Thread Size | 1.5 |
Maximum Knock Out Size (in) | 2.016 |
Description
Cord Grip,45 deg.,1-1/2 In.,1.00-1.125,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA87)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD483612)
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, B Curve (FAZ-B2/1-SP)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-1007-E)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- Remke Strain Relief Grips