Shop All Cable Support Grips
Remke
Cord Grip, 1-1/4", .89x.29 1.13x.22
Mfr # RSF-4009
Zoro # G7210161
Sold in multiples of 4 for $64.60
$64.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Maximum Operating Temperature (C) 121
- Clearance Hole (in) 1.766
- D Dimension (in) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSF-4009
- Zoro # G7210161
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
D Dimension (in) | 2 |
C Dimension (in) | 1.8 |
Inside Body Diameter / Body Bore | 1.325 |
Maximum Knock Out Size (in) | 1.766 |
A Dimension (in) | 1.32 |
Thread Size | 1.25 |
E Dimension (in) | 2 |
Form Size | 5 |
B Dimension (in) | 0.69 |
Description
Cord Grip,1-1/4 In.,.89x.29 1.13x.22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Surge protection module, Surgelogic, MA, 160kA, 120/240 VAC, 1 phase, 3 wire, SPD type 2 (MA1IMA16)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec., Pins: 8 (9050JCK15V20)
- IFM AS Interface power distributor (E70588)
- REMKE Support Grip, Closed Mesh, Dbl, 1.25-1.49 (2201-005R)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- REMKE Cord Grip, Spiral, Blk, .39-.56, PG16 (RF16AA-BK)
- REMKE Cord Grip, Steel, 1" NPT, .750-.875 (RSRS-314)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- Remke Cable Support Grips