Shop All Strain Relief Grips
Remke
Cord Grip, 1-1/4", 1.250-1.375, Mesh
Mfr # RSR-9422-E
Zoro # G7201350
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Bushing Holes 1
- Maximum Operating Temperature (C) 121
- Clearance Hole (in) 1.766
- Minimum Operating Temperature (F) -40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9422-E
- Zoro # G7201350
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 1.28 |
Conduit Size | 1.25 |
D Dimension (in) | 4.41 |
F Dimension (in) | 2.47 |
C Dimension (in) | 3.19 |
Maximum Knock Out Size (in) | 1.766 |
Form Size | 5 |
G Dimension (in) | 2.69 |
Thread Size | 1.25 |
E Dimension (in) | 2.13 |
B Dimension (in) | 0.69 |
Inside Body Diameter / Body Bore | 1.35 |
Description
Cord Grip,1-1/4 In.,1.250-1.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- NEWHOUSE HARDWARE Wired 16V 30vA Doorbell Transformer Compatible w/ Smart Video Devices (30TR)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ121005CHSCWW)
- MARINCO Marinco 12VRC SeaLink Deluxe 12 Volt Receptacle (12VRC)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29316-E)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, Insulated (074-01-089)
- Remke Cord Grips