Shop All Strain Relief Grips
Remke
Cord Grip, 1-1/4", 1.250-1.375, Mesh
Mfr # RSR-45422-E
Zoro # G7200547
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- E Dimension (in) 2.13
- Bushing Material Neoprene
- Maximum Operating Temperature (F) 250
- Bushing Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45422-E
- Zoro # G7200547
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
E Dimension (in) | 2.13 |
Conduit Size | 1.25 |
F Dimension (in) | 2.47 |
Inside Body Diameter / Body Bore | 1.32 |
D Dimension (in) | 4.41 |
Form Size | 5 |
Maximum Knock Out Size (in) | 1.766 |
C Dimension (in) | 3.19 |
B Dimension (in) | 0.69 |
A Dimension (in) | 1.28 |
Thread Size | 1.25 |
Description
Cord Grip,1-1/4 In.,1.250-1.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, Green (XB6DW3B1B)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue (WSU-30M)
- SIEMENS Twin Circuit Breaker 30A (ITEQ3030)
- ABB KXTBRHESTFP, RHE XT1-XT3 F/P STAND. RETURNED (KXTBRHESTFP)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- REMKE Support Grip, Closed Mesh, Double, .50-.62 (2201-001R)
- REMKE Cord Grip, Nylon, 1/2", .375-.438, Mesh (RSP-9107-E)
- REMKE Cord Grip, Alum, 4" NPT, 3.690-3.855, Mesh (RSR-1252-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, Alum, 2-1/2", 2.062-2.188, Mesh (RSR-735-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- Remke Strain Relief Grips