Shop All Cable Support Grips
Remke
Cord Grip, 1-1/4", 1.24x.24, .89x.29
Mfr # RSF-4010
Zoro # G7210213
Sold in multiples of 4 for $61.56
$61.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Min Cable Range over Jacket (in) 0.29
- Form Size 5
- Clearance Hole (in) 1.766
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSF-4010
- Zoro # G7210213
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
Form Size | 5 |
D Dimension (in) | 2 |
Inside Body Diameter / Body Bore | 1.325 |
C Dimension (in) | 1.8 |
A Dimension (in) | 1.32 |
B Dimension (in) | 0.69 |
Thread Size | 1.25 |
E Dimension (in) | 2 |
Maximum Knock Out Size (in) | 1.766 |
Description
Cord Grip,1-1/4 In.,1.24x.24,.89x.29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007C54C)
- PANDUIT Surface Raceway, T-45 Power Rated Cover 1 FT (8 PACK), White (T45CWH8)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG5S2J65)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120HH)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- REMKE Cord Grip, Blk, Polyamide, 1", .70-.98 (RD21NA-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- REMKE Cord Grip, Spiral, Blk, .19-.35, PG13.5 (RF13AR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- Remke Cable Support Grips