Shop All Cable Support Grips
Remke
Cord Grip, 1-1/4", 1.24x.22, .66x.24
Mfr # RSF-4008
Zoro # G7210128
product price: $15.39
/ea
Sold in multiples of 4 for $61.56
$61.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Connector Material Aluminum
- Inside Body Diameter / Body Bore 1.325
- Min Cable Range over Jacket (in) 0.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSF-4008
- Zoro # G7210128
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
Inside Body Diameter / Body Bore | 1.325 |
Form Size | 5 |
C Dimension (in) | 1.8 |
E Dimension (in) | 2 |
A Dimension (in) | 1.32 |
B Dimension (in) | 0.69 |
Thread Size | 1.25 |
Maximum Knock Out Size (in) | 1.766 |
D Dimension (in) | 2 |
Description
Cord Grip,1-1/4 In.,1.24x.22,.66x.24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT In/On-Desk/UnderTable Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-ID-4PK)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- ZORO SELECT Wall Switch, Brown, 20A, 3-Way Switch (4903B)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC182408NK)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- Remke Cable Support Grips