Shop All Cable Support Grips
Remke
Cord Grip, 1-1/4", 1.13x.22, .66x.24
Mfr # RSF-4007
Zoro # G7210170
Sold in multiples of 4 for $75.96
$75.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Cord Grip Type Straight
- Maximum Knock Out Size (in) 1.766
- Bushing Material Neoprene
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSF-4007
- Zoro # G7210170
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.25 |
Maximum Knock Out Size (in) | 1.766 |
B Dimension (in) | 0.69 |
Form Size | 5 |
Inside Body Diameter / Body Bore | 1.325 |
C Dimension (in) | 1.8 |
A Dimension (in) | 1.32 |
E Dimension (in) | 2 |
Thread Size | 1.25 |
D Dimension (in) | 2 |
Description
Cord Grip,1-1/4 In.,1.13x.22,.66x.24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 18 AWG Tinned Copper Wire - 100' (100010)
- NVENT CADDY J-Hook, Screw On 1/8-1/2 In Flange (CAT12BCB)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/2 In., 10 ft. L, Steel (858969)
- REMKE Cord Grip, ISO, M32, .562-.625, Mesh (RSM-32310-E)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE Cord Grip, Valox, 3/4" NPT, .562-.688 (RSPV-211)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- Remke Cord Grips