Shop All Strain Relief Grips
Remke
Cord Grip, 1-1/4", 1.125-1.250, Mesh
Mfr # RSR-9420-E
Zoro # G7201323
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- UL Specification E53599
- Clearance Hole (in) 1.766
- A Dimension (in) 1.28
- E Dimension (in) 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9420-E
- Zoro # G7201323
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
A Dimension (in) | 1.28 |
E Dimension (in) | 2.13 |
Thread Size | 1.25 |
Inside Body Diameter / Body Bore | 1.35 |
C Dimension (in) | 3.19 |
D Dimension (in) | 4.41 |
G Dimension (in) | 2.69 |
B Dimension (in) | 0.69 |
Maximum Knock Out Size (in) | 1.766 |
Form Size | 5 |
Conduit Size | 1.25 |
F Dimension (in) | 2.47 |
Description
Cord Grip,1-1/4 In.,1.125-1.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115C)
- CALCONDUIT Sweep, 2-1/2 in. x 90 Deg x 36 in., EMT (877080)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- HONEYWELL Straight Actuating Key (GKZ51M)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Mesh (RSR-520-E)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- PFLITSCH M25x1.5 NPB;15mm Long Ext.Thr. (BG825MSTRI)
- Remke Cord Grips