Shop All Cable Support Grips
Remke
Cord Grip, 1-1/2", .89x.29 1.24x.24
Mfr # RSF-5010
Zoro # G7210292
Sold in multiples of 3 for $51.45
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Cord Grip Type Straight
- C Dimension (in) 1.84
- Maximum Operating Temperature (F) 250
- B Dimension (in) 0.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSF-5010
- Zoro # G7210292
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.5 |
C Dimension (in) | 1.84 |
B Dimension (in) | 0.69 |
A Dimension (in) | 1.43 |
D Dimension (in) | 2.25 |
Thread Size | 1.5 |
Form Size | 5 |
E Dimension (in) | 2.47 |
Maximum Knock Out Size (in) | 2.016 |
Inside Body Diameter / Body Bore | 1.438 |
Description
Cord Grip,1-1/2 In.,.89x.29 1.24x.24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure Circuit Brkr 240V 200A Nema 3R (Q22200NRB)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NGY)
- LUTRON Lutron MS-OPS5MH-LA Maestro Almond Large Occupancy Room Switch (156118)
- ILSCO Aluminum Splicer/Reducer, Dual Rated (SPA-250-EC)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- Remke Cord Grips