Shop All Cable Support Grips
Remke
Cord Grip, 1-1/2", .89x.29 1.13x.22
Mfr # RSF-5009
Zoro # G7210277
Sold in multiples of 3 for $51.45
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Cord Grip Type Straight
- Minimum Operating Temperature (F) -40
- Connector Material Aluminum
- B Dimension (in) 0.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSF-5009
- Zoro # G7210277
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.5 |
B Dimension (in) | 0.69 |
Maximum Knock Out Size (in) | 2.016 |
C Dimension (in) | 1.84 |
Thread Size | 1.5 |
Inside Body Diameter / Body Bore | 1.438 |
A Dimension (in) | 1.43 |
E Dimension (in) | 2.47 |
D Dimension (in) | 2.25 |
Form Size | 5 |
Description
Cord Grip,1-1/2 In.,.89x.29 1.13x.22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORGEOUSGLOW Ivory 20 Amp Decora Plus Rocker AC Quiet Switch (GO649301)
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 14/3 (1TNB2)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01D)
- TEMPO COMMUNICATIONS Last Mile Otdr, Na (OFL100-NA)
- REMKE Cord Grip, SS, 3/4" NPT, .500-.562 (RSSS-209)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, Steel, 1" NPT, .625-.750 (RSRS-312)
- Remke Cord Grips