Shop All Cable Support Grips
Remke
Cord Grip, 1-1/2", .75x.25 1.24x.24
Mfr # RSF-5012
Zoro # G7210347
Sold in multiples of 3 for $51.57
$51.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Cord Grip Type Straight
- Clearance Hole (in) 2.016
- Form Size 5
- Max Cable Range over Jacket (in) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSF-5012
- Zoro # G7210347
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.5 |
Form Size | 5 |
B Dimension (in) | 0.69 |
E Dimension (in) | 2.47 |
A Dimension (in) | 1.43 |
Inside Body Diameter / Body Bore | 1.438 |
Thread Size | 1.5 |
D Dimension (in) | 2.25 |
Maximum Knock Out Size (in) | 2.016 |
C Dimension (in) | 1.84 |
Description
Cord Grip,1-1/2 In.,.75x.25 1.24x.24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1In (PLG-100RA)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111101XA)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3 (5XFL7ID)
- CRYDOM Solid State Relay, 3 to 15VDC, 18A (EZ240D18)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .125-.188 (RSRF-103)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- Remke Cable Support Grips