Shop All Cable Support Grips
Remke
Cord Grip, 1-1/2", .75x.25 1.13x.22
Mfr # RSF-5011
Zoro # G7210301
Sold in multiples of 3 for $51.45
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Cord Grip Type Straight
- Maximum Operating Temperature (F) 250
- Thread Size 1.5
- A Dimension (in) 1.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # RSF-5011
- Zoro # G7210301
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Conduit Size | 1.5 |
Thread Size | 1.5 |
A Dimension (in) | 1.43 |
Inside Body Diameter / Body Bore | 1.438 |
E Dimension (in) | 2.47 |
Maximum Knock Out Size (in) | 2.016 |
D Dimension (in) | 2.25 |
C Dimension (in) | 1.84 |
Form Size | 5 |
B Dimension (in) | 0.69 |
Description
Cord Grip,1-1/2 In.,.75x.25 1.13x.22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C903)
- IDEAL Splice Connector, For Mfr. No. 2014, PK50 (2011s)
- ERICSON CONN 20A 480V 3P/4W L16-20R LCK BLD SUBM (2424-CW6P)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (9797)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- REMKE Cord Grip, Steel, 3/4", .625-.750, Mesh (RSRS-212-E)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- Remke Cable Support Grips