Shop All Strain Relief Grips
Remke
Cord Grip, 1-1/2", 1.688-1.812, Mesh
Mfr # RSR-9529-E
Zoro # G7201378
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Min Cable Range over Jacket (in) 1.688
- C Dimension (in) 3.19
- Thread Type NPT
- Clearance Hole (in) 2.016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9529-E
- Zoro # G7201378
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 3.19 |
B Dimension (in) | 0.69 |
E Dimension (in) | 2.13 |
D Dimension (in) | 4.41 |
G Dimension (in) | 2.69 |
Inside Body Diameter / Body Bore | 1.45 |
Thread Size | 1.5 |
A Dimension (in) | 1.4 |
Conduit Size | 1.5 |
F Dimension (in) | 2.47 |
Form Size | 5 |
Maximum Knock Out Size (in) | 2.016 |
Description
Cord Grip,1-1/2 In.,1.688-1.812,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DRL-Y)
- QUICKCABLE Shrink Tubing, 0.5in ID, Red, 1-1/2in, PK10 (5651-360-010R)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk (SNAP2101PLBKNA)
- MONOPRICE Plug, Mod, Cat6, Strander, Shielded, PK100 (7301)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- REMKE Cord Grip, Alum, 1" NPT, .568-.688, Mesh (RSR-311-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- Remke Cord Grips