Shop All Strain Relief Grips
Remke
Cord Grip, 1-1/2", 1.562-1.688, Mesh
Mfr # RSR-9527-E
Zoro # G7201402
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Minimum Operating Temperature (C) -40
- Body Material Aluminum
- Min Cable Range over Jacket (in) 1.562
- Cable Range 1.562 - 1.688
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9527-E
- Zoro # G7201402
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 1.5 |
Inside Body Diameter / Body Bore | 1.45 |
F Dimension (in) | 2.47 |
B Dimension (in) | 0.69 |
E Dimension (in) | 2.13 |
Maximum Knock Out Size (in) | 2.016 |
Form Size | 5 |
G Dimension (in) | 2.69 |
Conduit Size | 1.5 |
C Dimension (in) | 3.19 |
D Dimension (in) | 4.41 |
A Dimension (in) | 1.4 |
Description
Cord Grip,1-1/2 In.,1.562-1.688,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMN24C)
- LUTRON Wireless Control, Nightlight, 2Bttns, White (PJN-2B-GWH-L01)
- RACO Electrical Box, 113.3 cu in, Data Box, 3 Gang, Steel, Rectangular (263)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-N-AC120)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2110-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562, Mesh (RSR-209-E)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- Remke Cord Grips