Shop All Strain Relief Grips
Remke
Cord Grip, 1-1/2", 1.250-1.375, Mesh
Mfr # RSR-9522-E
Zoro # G7201448
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- Maximum Operating Temperature (C) 121
- B Dimension (in) 0.69
- Maximum Operating Temperature (F) 250
- Bushing Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9522-E
- Zoro # G7201448
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
B Dimension (in) | 0.69 |
A Dimension (in) | 1.4 |
E Dimension (in) | 2.13 |
C Dimension (in) | 3.19 |
Inside Body Diameter / Body Bore | 1.45 |
Maximum Knock Out Size (in) | 2.016 |
Form Size | 5 |
D Dimension (in) | 4.41 |
Conduit Size | 1.5 |
G Dimension (in) | 2.69 |
Thread Size | 1.5 |
F Dimension (in) | 2.47 |
Description
Cord Grip,1-1/2 In.,1.250-1.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD202010)
- RACO Three Piece Coupling, 1-11/16" L (1505)
- CODE 3 Rocker Switch, SPDT Contact, 8 Connections (450R-L6)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-55126-08)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- REMKE Cord Grip, Alum, 1/2" NPT, .688-.812, Mesh (RSR-1213-E)
- REMKE Support Grip, Closed Mesh, Double, .75-.99 (2201-003R)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938, Mesh (RSR-2315-E)
- Remke Cord Grips