Shop All Strain Relief Grips
Remke
Cord Grip, 1-1/2", 1.250-1.375, Mesh
Mfr # RSR-45522-E
Zoro # G7200510
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Form Size 5
- Conduit Size 1.5
- Cable Range 1.250 - 1.375
- Maximum Operating Temperature (C) 121
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45522-E
- Zoro # G7200510
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Form Size | 5 |
Conduit Size | 1.5 |
Maximum Knock Out Size (in) | 2.016 |
F Dimension (in) | 2.47 |
A Dimension (in) | 1.4 |
C Dimension (in) | 3.19 |
B Dimension (in) | 0.69 |
D Dimension (in) | 4.41 |
Thread Size | 1.5 |
E Dimension (in) | 2.13 |
Inside Body Diameter / Body Bore | 1.505 |
Description
Cord Grip,1-1/2 In.,1.250-1.375,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- MERSEN Fuse, GDL Series, Time Delay, 1/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/8)
- HELI-TUBE 3/8 In. OD X 100FT Nylon Spiral Wrap (HT 3/8 N-100)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625 (RSR-901)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- Remke Strain Relief Grips