Shop All Strain Relief Grips
Remke
Cord Grip, 1-1/2", 1.125-1.250, Mesh
Mfr # RSR-9520-E
Zoro # G7201439
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 90 Degree
- G Dimension (in) 2.69
- D Dimension (in) 4.41
- E Dimension (in) 2.13
- B Dimension (in) 0.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-9520-E
- Zoro # G7201439
- UPC # 00785411195704
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
G Dimension (in) | 2.69 |
D Dimension (in) | 4.41 |
E Dimension (in) | 2.13 |
B Dimension (in) | 0.69 |
A Dimension (in) | 1.4 |
Conduit Size | 1.5 |
Thread Size | 1.5 |
C Dimension (in) | 3.19 |
Form Size | 5 |
Inside Body Diameter / Body Bore | 1.45 |
Maximum Knock Out Size (in) | 2.016 |
F Dimension (in) | 2.47 |
Description
Cord Grip,1-1/2 In.,1.125-1.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 31/32" Insulated Spade Terminals 15PK (69991)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 4-1/2A, 600V AC, Indicating (AJT4-1/2N)
- HOFFMAN Nonfusible Enclosed Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS40RY)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- Remke Cord Grips