Shop All Strain Relief Grips
Remke
Cord Grip, 1-1/2", 1.125-1.250, Mesh
Mfr # RSR-45520-E
Zoro # G7200477
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Grip Type 45 Degree
- Hazardous Class/Division Class 1, Div 2"
- CSA Specification 28985
- C Dimension (in) 3.19
- Clearance Hole (in) 2.016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RSR-45520-E
- Zoro # G7200477
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
C Dimension (in) | 3.19 |
Maximum Knock Out Size (in) | 2.016 |
Thread Size | 1.5 |
B Dimension (in) | 0.69 |
Conduit Size | 1.5 |
F Dimension (in) | 2.47 |
A Dimension (in) | 1.4 |
Inside Body Diameter / Body Bore | 1.505 |
E Dimension (in) | 2.13 |
Form Size | 5 |
D Dimension (in) | 4.41 |
Description
Cord Grip,1-1/2 In.,1.125-1.250,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1AAA-R63/D)
- SEA-DOG Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (445199-1)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPDT, 6 Connections (MR223SP)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Cord Grip, Alum, 2" NPT, 1.688-1.812, Mesh (RSR-629-E)
- REMKE Cord Grip, Alum, 1-1/4 .875-1.00, Mesh (RSR-416-E)
- REMKE Cord Grip, ISO, M40, .875-1.00, Mesh (RSM-40416-E)
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-5622-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .568-.688, Mesh (RSR-2311-E)
- Remke Strain Relief Grips