Shop All Conduit Fittings
Remke
Conduit Hub Grounded, Die Cast Zinc, 1/2"
Mfr # WH-1-G
Zoro # G7228179
Sold in multiples of 11 for $54.89
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1/2
- Color Natural
- Finish Zinc Plated
- Hazardous Location Rating Class I, Division 2
- Standards CSA 244523, UL 94V-2, UL E157356
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # WH-1-G
- Zoro # G7228179
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2 |
Knockout Size | 0.906 in |
Thread Size | 1/2 in NPT |
Trade Size | 1/2 in |
Inside Dia. | 0.552 in |
Maximum Knock Out Size (In) | 0.906 |
Inside Body Diameter / Body Bore | 0.552 |
Details
Color | Natural |
Finish | Zinc Plated |
Item | Conduit Hub Grounded,Die Cast Zinc,1/2" |
Hazardous Location Rating | Class I, Division 2 |
Standards | CSA 244523, UL 94V-2, UL E157356 |
Hazardous Location | Yes |
Material | Body: Die-Cast Zinc, O-Ring: Buna N |
Body Material | Die-Cast Zinc |
Thread Type | NPT |
Conduit Hole | 0.906 in |
Minimum Operating Temperature (F) | -40 |
CSA Specification | 244523 |
Clearance Hole (In) | 0.906 |
Maximum Operating Temperature (F) | 250 |
Hazardous Class/Division | Class 1, Div 2 |
Flammability Rating | UL 94V-2 |
UL Specification | E157356 |
Description
Conduit Hub Grounded,Die Cast Zinc,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, A Curve (5SY41105)
- RITTAL Carbon Steel Enclosure, 11.80 in H, 10 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB121006HC)
- MASTER APPLIANCE Red Stud .250 Female, 18 to 20 AWG, PK50 (10669)
- ANCOR 22-18 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (310625)
- REMKE Conduit Hub, Die Cast Zinc, 3/4" NPT (WH-2)
- REMKE Conduit Hub, Die Cast Zinc, 1/2" NPT (WH-1)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- REMKE Conduit Hub, Die Cast Zinc, 4" NPT (WH-10)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/4" NPT (WH-4)
- REMKE Conduit Hub, Die Cast Zinc, 3" NPT (WH-8)
- RACO Emt Set Screw Conn, Insul, 1-1/2", Stl (2126)
- Remke Conduit Fittings