Shop All Conduit Fittings
Remke
Conduit Hub, Die Cast Zinc, 3-1/2" NPT
Mfr # WH-9
Zoro # G7228118
Sold in multiples of 2 for $72.30
$72.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3.5
- Color Natural
- Finish Zinc Plated
- Hazardous Location Yes
- Hazardous Location Rating Class I, Division 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # WH-9
- Zoro # G7228118
- UPC # 00785441312188
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3.5 |
Knockout Size | 4.04 in |
Thread Size | 3-1/2 in NPT |
Inside Dia. | 3.45 in |
Trade Size | 3-1/2 in |
Inside Body Diameter / Body Bore | 3.45 |
Maximum Knock Out Size (In) | 4.04 |
Details
Color | Natural |
Finish | Zinc Plated |
Item | Conduit Hub,Die Cast Zinc,3-1/2" NPT |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Division 2 |
Standards | CSA 28985, UL 94V-2, UL E52002 |
Material | Body: Die-Cast Zinc, O-Ring: Buna N |
Body Material | Die-Cast Zinc |
Thread Type | NPT |
Conduit Hole | 4.04 in |
UL Specification | E52002 |
Hazardous Class/Division | Class 1, Div 2 |
CSA Specification | 28985 |
Flammability Rating | UL 94V-2 |
Maximum Operating Temperature (F) | 250 |
Minimum Operating Temperature (F) | -40 |
Clearance Hole (In) | 4.04 |
Description
Conduit Hub,Die Cast Zinc,3-1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- ZIP-UP Zip-Up ZIP7.3TWB Twin Zipper Door (ZIP7.3TWB)
- LEVITON DUPLEX TYPE C OUTLET WHT (R02-T5635-0BW)
- SQUARE D Thermal Unit, 9.96 to 10.80A (A14.8)
- REMKE Conduit Hub, Die Cast Zinc, 3/4" NPT (WH-2)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/4" NPT (WH-4)
- REMKE Conduit Hub, Die Cast Zinc, 4" NPT (WH-10)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- REMKE Conduit Hub, Die Cast Zinc, 3" NPT (WH-8)
- REMKE Conduit Hub, Die Cast Zinc, 2 1/2" NPT (WH-7)
- CANTEX 2-1/2 in. D PVC Service Entrance Head (5133696U)
- Remke Conduit Fittings