Shop All Conduit Fittings
Remke
Conduit Hub, Die Cast Zinc, 1" NPT
Mfr # WH-3
Zoro # G7228151
product price: $7.69
/ea
Sold in multiples of 8 for $61.52
$61.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Color Natural
- Finish Zinc Plated
- Hazardous Location Yes
- Hazardous Location Rating Class I, Division 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # WH-3
- Zoro # G7228151
- UPC # 785411312033
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1 |
Knockout Size | 1.406 in |
Thread Size | 1 in NPT |
Trade Size | 1 in |
Inside Dia. | 0.919 in |
Inside Body Diameter / Body Bore | 0.919 |
Maximum Knock Out Size (In) | 1.406 |
Details
Color | Natural |
Finish | Zinc Plated |
Item | Conduit Hub,Die Cast Zinc,1" NPT |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Division 2 |
Standards | CSA 28985, UL 94V-2, UL E52002 |
Material | Body: Die-Cast Zinc, O-Ring: Buna N |
Body Material | Die-Cast Zinc |
Thread Type | NPT |
Conduit Hole | 1.406 in |
Hazardous Class/Division | Class 1, Div 2 |
Flammability Rating | UL 94V-2 |
Minimum Operating Temperature (F) | -40 |
Clearance Hole (In) | 1.406 |
CSA Specification | 28985 |
UL Specification | E52002 |
Maximum Operating Temperature (F) | 250 |
Description
Conduit Hub,Die Cast Zinc,1 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PT 10C 1020 SKT PLUG (PT06E1210SSR)
- MARINCO Cs8264N Marinco 50A 250V Connector No Brass Plate (CS8264N)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic, Blank (SA3813)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-6)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/4" NPT (WH-4)
- REMKE Conduit Hub, Die Cast Zinc, 4" NPT (WH-10)
- REMKE Conduit Hub, Die Cast Zinc, 3/4" NPT (WH-2)
- REMKE Conduit Hub, Die Cast Zinc, 1/2" NPT (WH-1)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- REMKE Conduit Hub, Die Cast Zinc, 3" NPT (WH-8)
- KILLARK Plug, Aluminum, Close Up, 3" (CUP-8)
- Remke Conduit Fittings