Shop All Conduit Fittings
Remke
Conduit Hub, Die Cast Zinc, 1-1/2" NPT
Mfr # WH-5
Zoro # G7228197
product price: $10.89
/ea
Sold in multiples of 5 for $54.45
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Color Natural
- Finish Zinc Plated
- Standards CSA 28985, UL 94V-2, UL E52002
- Knockout Size 2.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # WH-5
- Zoro # G7228197
- UPC # 00018997585004
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 1.5 |
Knockout Size | 2.016 in |
Thread Size | 1-1/2 in NPT |
Inside Dia. | 1.486 in |
Trade Size | 1-1/2 in |
Inside Body Diameter / Body Bore | 1.486 |
Maximum Knock Out Size (In) | 2.016 |
Details
Color | Natural |
Finish | Zinc Plated |
Item | Conduit Hub,Die Cast Zinc,1-1/2" NPT |
Standards | CSA 28985, UL 94V-2, UL E52002 |
Hazardous Location Rating | Class I, Division 2 |
Hazardous Location | Yes |
Material | Body: Die-Cast Zinc, O-Ring: Buna N |
Body Material | Die-Cast Zinc |
Thread Type | NPT |
Conduit Hole | 2.016 in |
Hazardous Class/Division | Class 1, Div 2 |
Minimum Operating Temperature (F) | -40 |
Flammability Rating | UL 94V-2 |
UL Specification | E52002 |
CSA Specification | 28985 |
Maximum Operating Temperature (F) | 250 |
Clearance Hole (In) | 2.016 |
Description
Conduit Hub,Die Cast Zinc,1-1/2 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALTERM Switch Rocker Red Led Ovl Blk (40393)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8-022)
- REIKU Cylindrical Spring, 1.410 in., Gray, Steel (DFST-36NEW)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 600VAC (HBL2740SW)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/4" NPT (WH-4)
- REMKE Conduit Hub, Die Cast Zinc, 3" NPT (WH-8)
- REMKE Conduit Hub, Die Cast Zinc, 4" NPT (WH-10)
- REMKE Conduit Hub, Die Cast Zinc, 3/4" NPT (WH-2)
- REMKE Conduit Hub, Die Cast Zinc, 2 1/2" NPT (WH-7)
- REMKE Conduit Hub, Die Cast Zinc, 1/2" NPT (WH-1)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 2 (EYF-200AL)
- Remke Conduit Fittings