Shop All Cable Support Grips
Remke
Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25
Mfr # 7304-007R
Zoro # G7203800
product price: $19.15
/ea
Sold in multiples of 3 for $57.45
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Flammability Rating UL 94HB
- Mesh Breaking Strength Approximate (lbs) 1500
- Mesh Type Closed
- Mesh Maximum Cable Size (in) 0.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 7304-007R
- Zoro # G7203800
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Maximum Cable Size (in) | 0.96 |
Mesh Minimum Cable Size (in) | 1.25 |
Mesh Eye Length (in) | 9 |
Mesh Length (in) | 9.5 |
Details
Item | Bus Drop Grip,Sngle Eye,Wde Rng,.96-1.25 |
Mesh Material | Galvanized Steel |
Flammability Rating | UL 94HB |
Mesh Breaking Strength Approximate (lbs) | 1500 |
Mesh Type | Closed |
Cable Range | .96 - 1.25 |
Max Cable Range over Jacket (in) | 1.25 |
Mesh Description | BD096 |
Mesh Eye style | Single |
Min Cable Range over Jacket (in) | 0.96 |
Description
Bus Drop Grip,Sngle Eye,Wde Rng,.96-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 70A, Not Rated (7141)
- KILLARK Conduit Outlet Body, LL, 1 In. (OLL-3)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 1 Pole, 120/240V AC (UBIF015N)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- REMKE Cord Grip, SS, 1/2" NPT, .188-.250 (RSSS-104)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625 (RSSS-110)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- Remke Cord Grips