Shop All Cable Support Grips
Remke
Bus Drop Grip, Single Eye, Wide Rng, .30-43
Mfr # 7304-002R
Zoro # G7203767
Sold in multiples of 5 for $57.75
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Cable Range .30 - .43
- Flammability Rating UL 94HB
- Max Cable Range over Jacket (in) 0.43
- Mesh Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # 7304-002R
- Zoro # G7203767
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Maximum Cable Size (in) | 0.3 |
Mesh Length (in) | 4 |
Mesh Minimum Cable Size (in) | 0.43 |
Mesh Eye Length (in) | 4 |
Details
Item | Bus Drop Grip,Single Eye,Wide Rng,.30-43 |
Mesh Material | Galvanized Steel |
Cable Range | .30 - .43 |
Flammability Rating | UL 94HB |
Max Cable Range over Jacket (in) | 0.43 |
Mesh Type | Closed |
Mesh Breaking Strength Approximate (lbs) | 450 |
Mesh Description | BD30 |
Mesh Eye style | Single |
Min Cable Range over Jacket (in) | 0.3 |
Description
Bus Drop Grip,Single Eye,Wide Rng,.30-43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 10A, 250V AC, 10kA (OTM10)
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 (09140052716)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2-1/2 In., 10 ft. L, Aluminm (863302)
- WIEGMANN Galvanized Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC243006GNK)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.00-1.125 (RSRS-418)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- Remke Cord Grips