Shop All Cable Support Grips
Remke
Bus Drop Grip, Single Eye, Wide Rng, .22-32
Mfr # 7304-001R
Zoro # G7203843
product price: $12.55
/ea
Sold in multiples of 6 for $75.30
$75.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Galvanized Steel
- Flammability Rating UL 94HB
- Cable Range .22 - .32
- Mesh Length (in) 3.5
- Mesh Description BD022
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # 7304-001R
- Zoro # G7203843
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Mesh Length (in) | 3.5 |
Mesh Minimum Cable Size (in) | 0.03 |
Mesh Maximum Cable Size (in) | 0.22 |
Mesh Eye Length (in) | 3 |
Details
Item | Bus Drop Grip,Single Eye,Wide Rng,.22-32 |
Mesh Material | Galvanized Steel |
Flammability Rating | UL 94HB |
Cable Range | .22 - .32 |
Mesh Description | BD022 |
Max Cable Range over Jacket (in) | 0.32 |
Mesh Eye style | Single |
Min Cable Range over Jacket (in) | 0.22 |
Mesh Breaking Strength Approximate (lbs) | 350 |
Mesh Type | Closed |
Description
Bus Drop Grip,Single Eye,Wide Rng,.22-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H12BK-TA)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-NA-SP)
- STA-KON 22-16 AWG Nylon Ring Terminal #10 Stud PK100 (RA18-10)
- WISKA M25x1.5-W/ST/SS1.4305-17.0 (10069003)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- REMKE Cord Grip, Festoon Cable, 1", .89x.29 (RSF-3003)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- Remke Cord Grips