Shop All Portable Gas Heaters
Remington
Remington 4892568 3800 sq. ft. 150000 BTU Propane Forced Air Heater
Mfr # 4892568
Zoro # G504109114
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington
- MFR # 4892568
- Zoro # G504109114
- UPC # 657888181507
- Country of Origin China
- Category Portable Gas Heaters
Description
Thermostat Propane Gas Heater great solution for construction sites, workshops, garages, warehouses and barns. This heater can heat up to 3,500 square feet.
Features- 150000 BTU Propane Forced Air Heater
- Color: Black
- BTUs: 150,000 BTU
- Thermostat: Yes
- Heater Type: Propane
- Heating Area: 3,500 sq. ft.
- Power or Fuel Type: LP Gas
- Wheeled: No
- Indoor and Outdoor: Indoor and Outdoor
- Nonslip Base: Yes
- Size: 3800 sq. ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Std Cap Filter, Antmcrbl Pleat, 12x20x1" (102-061-002)
- KING ELECTRIC W Wall Heater 240V 2000-1000W White (W2420-W)
- AIR-CARE 18"x25"x1" Electrostatic Air Filter (ES18251)
- AIR HANDLER Range Hood Filter, 16x25x2" (2EJY6)
- DAYTON Radiant Portable Gas Heater, Natural Gas, 50/70/100,000 BtuH (1WVL8)
- MI-T-M Kerosene Forced Air, Portable Heaters, 215,000 BtuH, 670 cfm, 22" Wx (MH-0215-0M11)
- SUNFIRE Indoor/Outdoor Portable Radiant Heater, 120,000 BTU (SF120)
- HEATSTAR Portable Radiant Propane Heater 125,000 (HS125LP)
- DYNA-GLO Replacement Tip Over Switch (CSA) For Radiant Heater (TT15C-08)
- L.B. WHITE Portable Forced Air Gas Heater, 120V AC, 1 Phase (CP400DF)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15 29/32 in Wx (RMC-LPC200DG)
- Remington Portable Gas Heaters