Shop All Portable Commercial Oil Heaters
Remington
Remington 4892550 1125 sq. ft. 45000 BTU Forced Air Kerosene Heater
Mfr # 4892550
Zoro # G604108895
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington
- MFR # 4892550
- Zoro # G604108895
- UPC # 657888180463
- Country of Origin China
- Category Portable Commercial Oil Heaters
Description
Remington 45000 BTU Kerosene Heater will warm you up. This rugged heater can heat up to 1000 square feet. Great for construction sites, workshops, farms, or garages.
Features- 45000 BTU Forced Air Kerosene Heater
- Color: Black
- Wattage: 67 watt
- Voltage: 120V
- Heat Output: 45000 BTU/hr.
- Heating Area: 1000 sq. ft.
- Heater Type: Forced Air
- Automatic Delay Shutoff: Yes
- Fuel Capacity: 5
- Amperage: 1.4 amps
- Power or Fuel Type: Kerosene
- Thermostat: Yes
- Wheeled: No
- Nonslip Base: Yes
- CSA Listed: Yes
- Size: 1125 sq. ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Fan Wireway (S1-028-13216-001)
- DAYTON Hanger (TP-19B)
- DAYTON Rod, Length 17-1/2 In (DR-LROD)
- EVERPURE Replacement Bowl - 10" (EV311239)
- HEAT WAGON Heat Wagon Heater Installation Kit, Gray (INSTKIT)
- PERFECT AIRE 5120 Btu/h 160 sq ft Radiant Electric Heater (1PHL25M)
- DAYTON Oil Fired Torpedo Heater, 170,000 BtuH, 600 cfm, 4,000 sq ft Heat Area (3VE51)
- MASTER Oil Fired Radiant Heater, 80,000 BtuH, 1,750 sq ft Heat Area 4 gal (MH-80-OFR)
- HEAT WAGON Oil Fired Torpedo Heater, 91,900 BtuH, 880 cfm, 4,600 sq ft Heat Area (HVF110)
- HEATSTAR PRO-SERIES 180,000 BTU Indirect Fired He (HSP200ID)
- HEAT WAGON Oil Fired Forced Air Heater, 600,000 BtuH, 2,800 cfm, 35.6 gal (DF600)
- Remington Heaters & Furnaces