Shop All Portable Commercial Oil Heaters
Remington
Remington 4892543 4300 sq. ft. 175000 BTU Forced Air Kerosene Heater
Mfr # 4892543
Zoro # G004109010
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington
- MFR # 4892543
- Zoro # G004109010
- UPC # 657888181750
- Country of Origin China
- Category Portable Commercial Oil Heaters
Description
Up to 300 square feet of comfort. Easy to use and, with easy-lift handles, easy to move. 175000 BTU Kerosene forced air heater.
Features- 175000 BTU Forced Air Kerosene Heater
- Color: Black
- Voltage: 120V
- Wattage: 122.4 watt
- Heat Output: 175000 BTU/hpur
- Heating Area: 300 sq. ft.
- Heater Type: Forced Air
- CSA Listed: Yes
- Automatic Delay Shutoff: Yes
- Amperage: 2.7 amps
- UL Listed: Yes
- Indoor and Outdoor: Outdoor
- Fuel Capacity: 13
- Thermostat: Yes
- Power or Fuel Type: Kerosene/Diesel
- Wheeled: Yes
- Size: 4300 sq. ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPS Filter (ARXF5)
- SCHNEIDER ELECTRIC Valve Repair Part (AV-600)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 12 in x 16 in x 1-1/4 in, Elliptical, PK 5 (T180-12X16X1-1/4E-PK5)
- HEATFAB Gas Vent Pipe (9407-316)
- DYNA-GLO Kerosene Forced Air Heater, 135,000 BtuH, Kerosene, 500 cfm, 10.0 gal (KFA135DGD)
- PERFECT AIRE 5120 Btu/h 160 sq ft Radiant Electric Heater (1PHL25M)
- DAYTON Oil Fired Torpedo Heater, 75,000 BtuH, 265 cfm, 1,700 sq ft Heat Area (3VE49)
- DEWALT Forced Air Heater, Heavy Duty, Kerosene (DXH135HD)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1004)
- DAYTON Oil Fired Torpedo Heater, 400,000 BtuH, 1,400 cfm, 29 gal (3VE53)
- DYNA-GLO Kerosene Forced Air Heater, 222000 BtuH, Kerosene, 650 cfm, 13.0 gal (KFA220DGD)
- Remington Oil & Kerosene Heaters