Shop All Portable Commercial Oil Heaters
Remington
Remington 4892527 1750 sq. ft. 70000 BTU Forced Air Kerosene Heater
Mfr # 4892527
Zoro # G304109109
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington
- MFR # 4892527
- Zoro # G304109109
- UPC # 657888180715
- Country of Origin China
- Category Portable Commercial Oil Heaters
Description
Remington 70,000 BTU Radiant Kerosene Heater glows black in its durable housing, and you'll be glowing with pride when it quietly warms up to 1,750 square feet of your space.
Features- 70000 BTU Forced Air Kerosene Heater
- Color: Black
- Wattage: 62 watt
- Voltage: 120V
- Heat Output: 70000 BTU/hour
- Heating Area: 1,750 sq. ft.
- Heater Type: Forced Air
- Wheeled: No
- Thermostat: Yes
- Nonslip Base: Yes
- Fuel Capacity: 4
- CSA Listed: Yes
- Power or Fuel Type: Kerosene
- Size: 1750 sq. ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Black Rocker Switch (0808116K)
- CHAMPION COOLER Media Set, 12 In (110133-4)
- JOHNSON CONTROLS Temperature Sensor, Indoor, Gray (A99BB-500C)
- SIMPSON DURAVENT DuraVent DirectVent 6 in. D Galvanized Steel Adjustable Fireplace Roof Flashing (46DVA-F6)
- DEWALT Kerosene Heater 50Kbtu (F340673)
- HEAT WAGON Oil Fired Torpedo Heater, 350,000 / 231,000 BtuH, 3,250 cfm, 57 gal (HVF410)
- DEWALT Forced Air Kerosene Heater, 135,000 BTU, 135000 BtuH, Kerosene (DXH135KT)
- DAYTON Oil Fired Torpedo Heater, 50,000 BtuH, 175 cfm, 1,000 sq ft Heat Area (3VE48)
- HEAT WAGON Oil Fired Forced Air Heater, 600,000 BtuH, 2,800 cfm, 35.6 gal (DF600)
- POWERZONE PowerZone DF-150P9-7 Oil Filled Heater 600/900/1500W White (DF-150P9-7)
- HEAT WAGON Heat Wagon Heater Installation Kit, Gray (INSTKIT)
- Remington Heaters & Furnaces