Shop All Electrical Wire & Cable
Remington Industries
TRS/TRS MIL-STD-1553B Twinax Cable Assembly, 25 ft Length, PL155-47 Connector x2
Mfr # RCA-11-300
Zoro # G701910636
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating 400 Vrms Maximum
- Connector Type TRS PL155-47 straight plug (3-slot/120° bayonet coupling)
- Cable Type M17/176-00002 twinaxial (twisted pair shielded) cable with blue PFA jacket; Each cable assembly is 100% Tested for continuity & a dielectric withstanding voltage of 1000 Vrms
- Temperature Rating -55°C (-67°F) to 165°C (329°F)
- Specification MIL-STD-1553B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # RCA-11-300
- Zoro # G701910636
- Country of Origin United States
- Category Electrical Wire & Cable
Details
Voltage Rating | 400 Vrms Maximum |
Connector Type | TRS PL155-47 straight plug (3-slot/120° bayonet coupling) |
Cable Type | M17/176-00002 twinaxial (twisted pair shielded) cable with blue PFA jacket; Each cable assembly is 100% Tested for continuity & a dielectric withstanding voltage of 1000 Vrms |
Temperature Rating | -55°C (-67°F) to 165°C (329°F) |
Specification | MIL-STD-1553B |
Impedance | 78 Ω |
Description
Consisting of two TRS connectors wrench-crimped to each end of a twinax cable, this is a top grade cable assembly that is perfect for many MIL-STD-1553B systems. The TRS PL155-47 connectors and M17/176-00002 twinaxial cable lend to an assembly that withstands a wide temperature range, offers exceptional shielding, and meets stringent military & organizational specifications. As such, this cable assembly is ideal for a variety of military & civil high frequency signal transmission operations, including avionics, spacecraft, laboratory, medical, & general control system applications. Remington Industries offers this versatile assembly in 13 different lengths to better suit your specific requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL201SPL)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PICOGLF10W12V120VR)
- NVENT HOFFMAN PROLINE Grounding Kit, 6 wires x 411mm, Copper (PGK)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, White, 25 ft Length (20UL3173STRWHI25)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426100)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 28 AWG, 250' Length, 0.0126" Diameter, Silver (28N80250)
- REMINGTON INDUSTRIES 18 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG1804-1000)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 25' Length, 0.0400" Diameter, Silver (18N8025)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED100)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire Kit, 300V, 0.0641" Diameter, 25' Length Each (14UL1007SLDKIT)
- Remington Industries Electrical Wire & Cable