Shop All Electrical Wire & Cable
Remington Industries
TRS/TRS MIL-STD-1553B Twinax Cable Assembly, 20 ft Length, PL155-47 Connector x2
Mfr # RCA-11-240
Zoro # G101910694
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type M17/176-00002 twinaxial (twisted pair shielded) cable with blue PFA jacket; Each cable assembly is 100% Tested for continuity & a dielectric withstanding voltage of 1000 Vrms
- Voltage Rating 400 Vrms Maximum
- Connector Type TRS PL155-47 straight plug (3-slot/120° bayonet coupling)
- Temperature Rating -55°C (-67°F) to 165°C (329°F)
- Specification MIL-STD-1553B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # RCA-11-240
- Zoro # G101910694
- Country of Origin United States
- Category Electrical Wire & Cable
Details
Cable Type | M17/176-00002 twinaxial (twisted pair shielded) cable with blue PFA jacket; Each cable assembly is 100% Tested for continuity & a dielectric withstanding voltage of 1000 Vrms |
Voltage Rating | 400 Vrms Maximum |
Connector Type | TRS PL155-47 straight plug (3-slot/120° bayonet coupling) |
Temperature Rating | -55°C (-67°F) to 165°C (329°F) |
Specification | MIL-STD-1553B |
Impedance | 78 Ω |
Description
Consisting of two TRS connectors wrench-crimped to each end of a twinax cable, this is a top grade cable assembly that is perfect for many MIL-STD-1553B systems. The TRS PL155-47 connectors and M17/176-00002 twinaxial cable lend to an assembly that withstands a wide temperature range, offers exceptional shielding, and meets stringent military & organizational specifications. As such, this cable assembly is ideal for a variety of military & civil high frequency signal transmission operations, including avionics, spacecraft, laboratory, medical, & general control system applications. Remington Industries offers this versatile assembly in 13 different lengths to better suit your specific requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Medium Corner Duct 1150 Series Cable Raceway- 5ft- White (SRCD-1150-5-WT)
- RACO Locknut, 3-1/2", Steel, Non Ul (1200)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 10ft- Black (WL-SW-HD-250-10-BK)
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2203-100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 34 AWG, 25FT Length, 0.0063in. Diameter, Natural (34BCW25)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 28 AWG, 10.0 Lbs, 19890' Lngth, 0.0144" Diameter, Red (28HNS10)
- REMINGTON INDUSTRIES 16 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR100)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDRED)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0508" Diameter, UL1426, 60 Volts (16STRREDUL1426100)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 50 ft Length, Black, 0.109" Diameter, 600 Volts, Building Wire (14STRBLATHHN50)
- Remington Industries Electrical Wire & Cable