Shop All Electrical Wire & Cable
Remington Industries
TRB/TRB MIL-STD-1553B Twinax Cable Assembly, 25 ft Length, PL75-47 Connector x2
Mfr # RCA-10-300
Zoro # G801910109
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type M17/176-00002 twinaxial (twisted pair shielded) cable with blue PFA jacket; Each cable assembly is 100% Tested for continuity & a dielectric withstanding voltage of 1000 Vrms
- Connector Type TRB PL75-47 straight plug (3-slot/120° bayonet coupling)
- Specification MIL-STD-1553B
- Voltage Rating 400 Vrms Maximum
- Temperature Rating -55°C (-67°F) to 165°C (329°F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # RCA-10-300
- Zoro # G801910109
- Country of Origin United States
- Category Electrical Wire & Cable
Details
Cable Type | M17/176-00002 twinaxial (twisted pair shielded) cable with blue PFA jacket; Each cable assembly is 100% Tested for continuity & a dielectric withstanding voltage of 1000 Vrms |
Connector Type | TRB PL75-47 straight plug (3-slot/120° bayonet coupling) |
Specification | MIL-STD-1553B |
Voltage Rating | 400 Vrms Maximum |
Temperature Rating | -55°C (-67°F) to 165°C (329°F) |
Impedance | 78 Ω |
Description
Consisting of two TRB connectors wrench-crimped to each end of a twinax cable, this is a top grade cable assembly that is perfect for many MIL-STD-1553B systems. The TRB PL75-47 connectors and M17/176-00002 twinaxial cable lend to an assembly that withstands a wide temperature range, offers exceptional shielding, and meets stringent military & organizational specifications. As such, this cable assembly is ideal for a variety of military & civil high frequency signal transmission operations, including avionics, spacecraft, laboratory, medical, & general control system applications. Remington Industries offers this versatile assembly in 13 different lengths to better suit your specific requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- GROTE Non ABS Power Cord, 15 ft., Black (87111)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (KLDR.800)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/120V AC; 200/240V AC, 24V DC, 150W, 6.25A, Panel (ABLP1A24062)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Silver (18TCW25)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Blue, 0.0641" Dia, UL1426, 60 Volts (14STRBLUUL1426100)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Red, 0.0508" Diameter, UL1426, 60 Volts (16STRREDUL1426100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 27 AWG, 10 Lbs, 16010' Length, 0.0157" Diameter, Red (27SNS10)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire , 100FT Lngth , Brown, 0.0126" Diameter, MIL-W-16878/1, 600 Volts (28MILW16878/1STRBRO)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0508" Diameter, 60 Volts (16STRREDGPT25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 319' Length, 0.0331" Diameter, Red (20SNSP)
- Remington Industries Electrical Wire & Cable