Shop All Cable Connectors
Remington Industries
TRB PL75-47 Twinaxial Connector Components, Bayonet Coupling Straight Plug for M17/176-00002 Cables
Mfr # PL75-47
Zoro # G701907674
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coupling Type Bayonet style, 3-slot/120°
- Voltage Rating 400 Vrms Maximum
- Temperature Rating -65°C (-85°F) to 165°C (329°F)
- Compatible Cable Type M17/176-00002 twinaxial cable
- Connection to Cable Solder & wrench crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # PL75-47
- Zoro # G701907674
- Country of Origin United States
- Category Cable Connectors
Details
Coupling Type | Bayonet style, 3-slot/120° |
Voltage Rating | 400 Vrms Maximum |
Temperature Rating | -65°C (-85°F) to 165°C (329°F) |
Compatible Cable Type | M17/176-00002 twinaxial cable |
Connection to Cable | Solder & wrench crimp |
Connector Type | TRB PL75-47 straight plug |
Description
The TRB PL75-47 connector is a bayonet-coupling straight plug that is designed to accommodate a twinaxial M17/176-00002 cable by means of wrench crimping and soldering. This type of connector is frequently utilized in high-frequency signal transmission operations including avionics, spacecraft, laboratory, medical, & general control system applications. The connector must be assembled per TAI-102.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 4-4/0, Ylw, Stud, Taper Nose (HBLFRSY)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5DC12)
- ALLEN BRADLEY Compact IO 5069AENTR (5069-AENTR)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat (5175-1)
- REMINGTON INDUSTRIES SMA Male Coax Connector Components, Threaded Straight Plug for RG-58, RG-141, RG-303, LMR-195 Cbls (901-9876-RFX)
- REMINGTON INDUSTRIES SMA Male Coaxial Connector Components, Threaded Strght Plug for RG-55, RG-142, RG-223, RG-400 Cbls (901-9511-1SF)
- REMINGTON INDUSTRIES N-Type Female Bulkhead Coax Connector, Thread Pnl Mnt Jack for RG-58, RG-141, RG-303, LMR-195 Cbls (082-5378-RFX)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-M-F) (CAD-1020)
- ITT CANNON ER 4C 416S SKT PLUG (MS3106F14S2S)
- HALEX 100PK38 Cla Connector (05103B)
- Remington Industries Cord Grips