Shop All Electrical Wire & Cable
Remington Industries
Tinned Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Silver, Bus Bar Wire
Mfr # 24TCW
Zoro # G401907912
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Wire Type Bus Bar Wire
- Diameter 0.0201"
- Specification ASTM B33; Used for uninsulated grounding and electrical applications; Corrosion and oxidation resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remington Industries
- MFR # 24TCW
- Zoro # G401907912
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Diameter | 0.0201" |
Details
Wire Type | Bus Bar Wire |
Specification | ASTM B33; Used for uninsulated grounding and electrical applications; Corrosion and oxidation resistant |
Description
Tinned copper wire is a single strand wire with a tin plate coating. It is used in a variety of uninsulated applications including electrical hook-ups, jumpers, and grounds. It can also be used to make jewelry. This wire meets the ASTM B3 standards for annealed copper and complies with the RoHS and RoHS 2 directives.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 25 A, Reversing: No (XTCE025C10E)
- DAYTON Non-Illum Selector Switch, Silver, 3P, 2mm (30G262)
- SEA DOG Circuit Breaker, 30A, Not Rated (420843-1)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-AC24(S))
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 2.5 Lbs, 2007' Length, 0.0211" Diameter, Red (24SNS2.5)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 1006' Length, 0.0415" Diameter, Red (18SNS)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 24 AWG, 10Lbs, 7902' Length, 0.0220" Diameter, Natural (24H20010)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRWHI25)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0099 Diameter, Yellow, 1000 ft Length (20UL1015TPCYEL1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 4 oz, 3193' Length, 0.0055" Diameter, Natural (36SNSP.25)
- HILLMAN 5Lb 16Ga Anneal Wire (123167)
- Remington Industries Electrical Wire & Cable