Shop All Electrical Wire & Cable
Remington Industries
Tinned Copper Wire, Buss Wire, 22 AWG, 100' Length, 0.0254" Diameter, Silver, Bus Bar Wire
Mfr # 22TCW
Zoro # G801912288
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Wire Type Bus Bar Wire
- Diameter 0.0254"
- Specification ASTM B33; Used for uninsulated grounding and electrical applications; Corrosion and oxidation resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 22TCW
- Zoro # G801912288
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Diameter | 0.0254" |
Details
Wire Type | Bus Bar Wire |
Specification | ASTM B33; Used for uninsulated grounding and electrical applications; Corrosion and oxidation resistant |
Description
Tinned copper wire is a single strand wire with a tin plate coating. It is used in a variety of uninsulated applications including electrical hook-ups, jumpers, and grounds. It can also be used to make jewelry. This wire meets the ASTM B3 standards for annealed copper and complies with the RoHS and RoHS 2 directives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212)
- RACO BUSHING 3" MALL IRON (1112)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 10A, 600V AC, Non-Indicating (KTK-R-10)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1056)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 1000' Length, 0.0320" Diameter, Silver (20N801000)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 10.0 Lbs, 12508' Lngth, 0.0178" Diameter, Red (26HNS10)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 100 Feet (22SS316L100)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRGRE25)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI500)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 30 AWG Gauge, 0.0100" Diameter, 100 Feet (30SS316L100)
- Remington Industries Electrical Wire & Cable