Shop All Electrical Wire & Cable
Remington Industries
Tinned Copper Wire, Buss Wire, 18 AWG, 250' Length, 0.0403" Diameter, Silver, Bus Bar Wire
Mfr # 18TCW250
Zoro # G401909978
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Wire Type Bus Bar Wire
- Diameter 0.0403"
- Specification ASTM B33; Used for uninsulated grounding and electrical applications; Corrosion and oxidation resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remington Industries
- MFR # 18TCW250
- Zoro # G401909978
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Diameter | 0.0403" |
Details
Wire Type | Bus Bar Wire |
Specification | ASTM B33; Used for uninsulated grounding and electrical applications; Corrosion and oxidation resistant |
Description
Tinned copper wire is a single strand wire with a tin plate coating. It is used in a variety of uninsulated applications including electrical hook-ups, jumpers, and grounds. It can also be used to make jewelry. This wire meets the ASTM B3 standards for annealed copper and complies with the RoHS and RoHS 2 directives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAD12614)
- HONEYWELL THERMAL SOLUTIONS St7800A1039 30 Second Purge (ST7800A103)
- IDEAL F81 Female to Female Adaptor, PK2 (85-071)
- DAYTON Circuit Breaker, NDB2-63 D32/3 Series 32A, 3 Pole, 480V AC, D Curve (5ZVG2)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 36 AWG Gauge, 0.0050” Diameter, 1000 Feet (36SS316L1000)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts (24UL1007STRKIT10COLOR100)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 1000 Feet (16SS316L1000)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Brown, 100' Length (14UL1015STRBRO100)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 25' Length (14UL1015STRRED25)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.0320" Dia, UL1015, 600 Volts (20UL1015STRKIT10COLOR)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire Kit, 50 ft Length Each, 0.128" Diameter, 600 Volts, Building Wire (12STRTHHNKIT50)
- Remington Industries Electrical Wire & Cable